- 4.29 in Overall Length
| Inlet Size | 1 1/4 NPT |
| Outlet Size | 1 1/4 NPT |
| Overall Length | 4.29 in, 109 mm |
| Weight | 8.6 LB |
| EAN or UPC | 742330152607 |
| Inlet Size | 1 1/4 NPT |
| Outlet Size | 1 1/4 NPT |
| Overall Length | 4.29 in, 109 mm |
| Weight | 8.6 LB |
| EAN or UPC | 742330152607 |