- 5.12 in Overall Length
| Overall Length | 5.12 in, 130 mm |
| Inlet Size | 1 1/2 NPT |
| Outlet Size | 1 1/2 NPT |
| Weight | 13.45 LB |
| EAN or UPC | 742330152621 |
| Overall Length | 5.12 in, 130 mm |
| Inlet Size | 1 1/2 NPT |
| Outlet Size | 1 1/2 NPT |
| Weight | 13.45 LB |
| EAN or UPC | 742330152621 |