- 4.17 in Length
- 1.06 in Width
includes
- Ultrasonically welded polyamide
- Suitable for pressurized reservoirs
- Scale of 32 °F to 212 °F
- Buna-N O-ring seals
- Zinc-plated bolts
caution
- Any contact with alcohol, alcohol-based washing fluids or petroleum distillates must be avoided
- Do not chamfer tank mounting holes
| Length | 4.17 in, 106 mm |
| Bolt Size | M10 x 1.5 |
| Thermometer | w/ Red Thermometer |
| Hole Dia. | 0.42 in |
| Bolt Centers | 3 in |
| Operating Temperature [Max] | 212 °F |
| Width | 1.06 in, 27 mm |
| LHA Part No. | LG-3-T |
| Weight | 0.037 LB |
| EAN or UPC | 742330153017 |

