- Fluid Level Gauge
- 3 in Bolt Center
- M10 x 1.5 Bolt Size
- w/Blue Thermometer
- LHA Part #LG-3-TM
includes
- Ultrasonically welded polyamide
- Suitable for pressurized reservoirs
- Scale of 32 °F to 212 °F
- Buna-N O-ring seals
- Zinc-plated bolts
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
- May corrode some metals
options
- w/ Fast Mount Kit
| LHA Part No. | LG-3-TM |
| Bolt Size | M10 x 1.5 |
| Thermometer | w/ Blue Thermometer |
| Operating Temperature [Max] | 212 °F |
| Hole Dia. | 0.42 in |
| Bolt Centers | 3 in |
| Length | 4.170 in |
| Weight | 0.3 LB |
| EAN or UPC | 742330153031 |

