- 6.34 in Length
- 1.22 in Width
includes
- Ultrasonically welded polyamide
- Suitable for pressurized reservoirs
- Scale of 32 °F to 212 °F
- Buna-N O-ring seals
- Zinc-plated bolts
caution
- Any contact with alcohol, alcohol-based washing fluids or petroleum distillates must be avoided
- Do not chamfer tank mounting holes
options
- w/ Fast Mount Kit
| Bolt Size | M12 x 1.75 |
| Operating Temperature [Max] | 212 °F |
| Bolt Centers | 5 in |
| Hole Dia. | 0.688 in |
| Length | 6.34 in, 161 mm |
| Width | 1.22 in, 31 mm |
| Thermometer | w/o Thermometer |
| LHA Part No. | LG-5-FM |
| Weight | 0.3 LB |
| EAN or UPC | 742330153062 |

