- 6.34 in Length
- 1.22 in Width
includes
- Ultrasonically welded polyamide
- Suitable for pressurized reservoirs
- Scale of 32 °F to 212 °F
- Buna-N O-ring seals
- Zinc-plated bolts
caution
- Any contact with alcohol, alcohol-based washing fluids or petroleum distillates must be avoided
- Do not chamfer tank mounting holes
| Length | 6.34 in, 161 mm |
| Width | 1.22 in, 31 mm |
| Operating Temperature [Max] | 212 °F |
| Hole Dia. | 0.5 in |
| Bolt Size | 1/2-13 |
| Bolt Centers | 5 in |
| LHA Part No. | LG-5-T-13 |
| Thermometer | w/ Red Thermometer |
| Weight | 0.2 LB |
| EAN or UPC | 742330153086 |

