- 2.24 in Outside Diameter
| Outer Diameter (mm) | 57 |
| O.D. | 2.24 in, 57 mm |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 2.24 |
| Weight | 0.08 LB |
| EAN or UPC | 742330153383 |
| Outer Diameter (mm) | 57 |
| O.D. | 2.24 in, 57 mm |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 2.24 |
| Weight | 0.08 LB |
| EAN or UPC | 742330153383 |