- 1.65 in Outside Diameter
| O.D. | 1.65 in, 42 mm |
| Outer Diameter (in) | 1.65 |
| Efficiency 98% | 40 micron |
| Thread Size | 1/4 NPT |
| Outer Diameter (mm) | 42 |
| Weight | 0.25 LB |
| EAN or UPC | 742330153482 |
| O.D. | 1.65 in, 42 mm |
| Outer Diameter (in) | 1.65 |
| Efficiency 98% | 40 micron |
| Thread Size | 1/4 NPT |
| Outer Diameter (mm) | 42 |
| Weight | 0.25 LB |
| EAN or UPC | 742330153482 |