- 1.85 in Outside Diameter
| O.D. | 1.85 in, 46.99 mm |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 1.85 |
| Outer Diameter (mm) | 46.99 |
| Weight | 0.1 LB |
| EAN or UPC | 742330153611 |
| O.D. | 1.85 in, 46.99 mm |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 1.85 |
| Outer Diameter (mm) | 46.99 |
| Weight | 0.1 LB |
| EAN or UPC | 742330153611 |