- 3.18 in Outside Diameter
features
- Compatible with petroleum-based fluids
- Zinc- and epoxy-coated weatherproof cap versions available
- Reduces part inventory
- Improves filtration to extend equipment life
- Lengthens filter service intervals
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 3.18 |
| Outer Diameter (mm) | 80.77 |
| O.D. | 3.18 in, 80.77 mm |
| LHA Part No. | ABS-40-N08 |
| Thread Size | 1/2 NPT |
| Weight | 0.35 LB |
| EAN or UPC | 742330153697 |

