- 3.18 in Outside Diameter
features
- Compatible with petroleum-based fluids
- Zinc- and epoxy-coated weatherproof cap versions available
- Reduces part inventory
- Improves filtration to extend equipment life
- Lengthens filter service intervals
| LHA Part No. | ABS-40-N12 |
| O.D. | 3.18 in, 80.77 mm |
| Outer Diameter (mm) | 80.77 |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 3.18 |
| Weight | 0.6 LB |
| EAN or UPC | 742330153703 |

