- 3.18 in Outside Diameter
| Outer Diameter (in) | 3.18 |
| Height | 2.63 in, 66.7 mm |
| Height (mm) | 66.7 |
| Efficiency 98% | 10 micron |
| O.D. | 3.18 in, 80.77 mm |
| Height (in) | 2.63 |
| Outer Diameter (mm) | 80.77 |
| Thread Size | 1/2 NPT |
| Weight | 0.5 LB |
| EAN or UPC | 742330153734 |
| Outer Diameter (in) | 3.18 |
| Height | 2.63 in, 66.7 mm |
| Height (mm) | 66.7 |
| Efficiency 98% | 10 micron |
| O.D. | 3.18 in, 80.77 mm |
| Height (in) | 2.63 |
| Outer Diameter (mm) | 80.77 |
| Thread Size | 1/2 NPT |
| Weight | 0.5 LB |
| EAN or UPC | 742330153734 |