- 2.76 in Outside Diameter
| Length (mm) | 160 |
| Flange Diameter (mm) | 83 |
| Bolt Hole Circle Diameter (mm) | 73 mm |
| Bolt Hole Circle Diameter (in) | 2.87 in |
| Efficiency Beta 20 | 40 micron |
| Efficiency Beta | 40 Micron @ Beta 20 |
| Length (in) | 6.3 |
| Outer Diameter (in) | 2.76 |
| Outer Diameter (mm) | 70 |
| Flange Diameter (in) | 3.27 |
| Bolt Hole Diameter (mm) | 6 mm |
| Length | 6.3 in, 160 mm |
| O.D. | 2.76 in, 70 mm |
| Bolt Hole Diameter (in) | 0.24 in |
| Flange Diameter | 3.27 in, 83 mm |
| Bolt Hole Diameter | 0.24 in, 6 mm |
| Bolt Hole Circle Diameter | 2.87 in, 73 mm |
| No. of Bolt Holes | 6 |
| Weight | 0.6 LB |
| EAN or UPC | 742330153895 |

