- 3.15 in Outside Diameter
features
- Cork gaskets
- 30 mesh technopolymer basket
- Compatible with petroleum-based fluids
- Reduces part inventory
- Improves filtration to extend equipment life
- Lengthens filter service intervals
| Bolt Hole Circle Diameter (mm) | 73 mm |
| LHA Part No. | ABB-10-N |
| Outer Diameter (in) | 3.15 |
| Efficiency Beta 20 | 10 micron |
| O.D. | 3.15 in, 80 mm |
| Length (mm) | 152 |
| Length (in) | 5.98 |
| Bolt Hole Diameter (in) | 0.24 in |
| Outer Diameter (mm) | 80 |
| Bolt Hole Circle Diameter (in) | 2.87 in |
| Bolt Hole Diameter (mm) | 6 mm |
| Flange Diameter (in) | 3.27 |
| Flange Diameter (mm) | 83 |
| Length | 5.98 in, 152 mm |
| Efficiency Beta | 10 Micron @ Beta 20 |
| Bolt Hole Circle Diameter | 2.87 in, 73 mm |
| No. of Bolt Holes | 6 |
| Bolt Hole Diameter | 0.24 in, 6 mm |
| Flange Diameter | 3.27 in, 83 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330154281 |

