text.skipToContent text.skipToNavigation


P562590

ABB Series Filler Breather

Item #100180936
each
    Shipment Options

Product details

  • ABB Series Filler Breather
  • 6-Bolt Flange
  • 40 µm
  • 30 SCFM
  • 3" Stainless Basket

features

  • Cork gaskets
  • 30 mesh technopolymer basket
  • Compatible with petroleum-based fluids
  • Reduces part inventory
  • Improves filtration to extend equipment life
  • Lengthens filter service intervals

Specifications

Mount Type 6 Bolt
Micron Rating 40 µm
Basket Depth 3 in
LHA Part No. ABB-40-3S
Magnet & Post No Magnet
Cap Type Grip Type
Flow 30 SCFM
Lockable Cap No
Basket Type 3" Stainless Basket
Material Chrome Plated Steel
Height 5.16 in
Cap Dia. 80 mm
Dip Stick No Dip Stick
Weight 0.2 LB
Package Quantity 1.0 Piece
EAN or UPC 742330154342

You May Also Like