- Gauge
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Pressure Range [Max] | 10000 psi, 700 bar |
| Weight | 1.55 LB |
| EAN or UPC | 742330155165 |
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Pressure Range [Max] | 10000 psi, 700 bar |
| Weight | 1.55 LB |
| EAN or UPC | 742330155165 |