- Gauge
| Connector Location | Center Back |
| Diameter | 4.17 in, 106 mm |
| Pressure Range [Max] | 1000 psi, 70 bar |
| Thread Size | 1/2 NPT |
| Weight | 1.6 LB |
| EAN or UPC | 742330155172 |
| Connector Location | Center Back |
| Diameter | 4.17 in, 106 mm |
| Pressure Range [Max] | 1000 psi, 70 bar |
| Thread Size | 1/2 NPT |
| Weight | 1.6 LB |
| EAN or UPC | 742330155172 |