- Gauge
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Diameter | 4.17 in, 106 mm |
| Pressure Range [Max] | 1000 psi, 70 bar |
| Weight | 0.45 LB |
| EAN or UPC | 742330155189 |
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Diameter | 4.17 in, 106 mm |
| Pressure Range [Max] | 1000 psi, 70 bar |
| Weight | 0.45 LB |
| EAN or UPC | 742330155189 |