- Gauge
| Connector Location | Center Back |
| Pressure Range [Max] | 1500 psi, 100 bar |
| Thread Size | 1/2 NPT |
| Diameter | 4.17 in, 106 mm |
| Weight | 1.55 LB |
| EAN or UPC | 742330155196 |
| Connector Location | Center Back |
| Pressure Range [Max] | 1500 psi, 100 bar |
| Thread Size | 1/2 NPT |
| Diameter | 4.17 in, 106 mm |
| Weight | 1.55 LB |
| EAN or UPC | 742330155196 |