- Gauge
| Connector Type | Male Thread |
| Connection Size | 1/2 in NPT |
| Operating Pressure [Max] | 3000 psi |
| Operating Pressure [Min] | 0 psi |
| Accuracy | +/- 1.5% |
| Diameter | 4.17 in, 106 mm |
| Mounting | Panel Mount |
| Pressure Range [Max] | 3000 psi, 200 bar |
| Type | Hydraulic |
| Gauge Size | 4 in |
| Thread Size | 1/2 NPT |
| Connector Location | Center Back |
| Weight | 1.55 LB |
| EAN or UPC | 742330155233 |

