- Gauge
| Connector Location | Bottom |
| Pressure Range [Max] | 3000 psi, 200 bar |
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Weight | 1.2 LB |
| EAN or UPC | 742330155240 |
| Connector Location | Bottom |
| Pressure Range [Max] | 3000 psi, 200 bar |
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Weight | 1.2 LB |
| EAN or UPC | 742330155240 |