- Gauge
| Thread Size | 1/2 NPT |
| Pressure Range [Max] | 300 psi, 20 bar |
| Diameter | 4.17 in, 106 mm |
| Connector Location | Center Back |
| Weight | 2.2 LB |
| EAN or UPC | 742330155257 |
| Thread Size | 1/2 NPT |
| Pressure Range [Max] | 300 psi, 20 bar |
| Diameter | 4.17 in, 106 mm |
| Connector Location | Center Back |
| Weight | 2.2 LB |
| EAN or UPC | 742330155257 |