- Gauge
| Pressure Range [Max] | 300 psi, 20 bar |
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Weight | 0.9 LB |
| EAN or UPC | 742330155264 |
| Pressure Range [Max] | 300 psi, 20 bar |
| Diameter | 4.17 in, 106 mm |
| Thread Size | 1/2 NPT |
| Connector Location | Bottom |
| Weight | 0.9 LB |
| EAN or UPC | 742330155264 |