- Gauge
| Pressure Range [Max] | 6000 psi, 400 bar |
| Connector Location | Bottom |
| Thread Size | 1/2 NPT |
| Diameter | 4.17 in, 106 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330155295 |
| Pressure Range [Max] | 6000 psi, 400 bar |
| Connector Location | Bottom |
| Thread Size | 1/2 NPT |
| Diameter | 4.17 in, 106 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330155295 |