- Gauge
| Diameter | 2.8 in, 71 mm |
| Connector Location | Center Back |
| Thread Size | 1/4 BSP/G |
| Pressure Range [Max] | 4000 psi, 275 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330155417 |
| Diameter | 2.8 in, 71 mm |
| Connector Location | Center Back |
| Thread Size | 1/4 BSP/G |
| Pressure Range [Max] | 4000 psi, 275 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330155417 |