- Gauge
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 10000 psi, 700 bar |
| Diameter | 2.8 in, 71 mm |
| Connector Location | Center Back |
| Weight | 0.25 LB |
| EAN or UPC | 742330155431 |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 10000 psi, 700 bar |
| Diameter | 2.8 in, 71 mm |
| Connector Location | Center Back |
| Weight | 0.25 LB |
| EAN or UPC | 742330155431 |