- Gauge
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 100 psi, 6.9 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330155479 |
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 100 psi, 6.9 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330155479 |