- Gauge
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 1500 psi, 100 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330155493 |
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 1500 psi, 100 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330155493 |