- Gauge
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 160 psi, 11 bar |
| Connector Location | Bottom |
| Weight | 0.2 LB |
| EAN or UPC | 742330155523 |
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 160 psi, 11 bar |
| Connector Location | Bottom |
| Weight | 0.2 LB |
| EAN or UPC | 742330155523 |