- Gauge
| Thread Size | 1/4 NPT |
| Connector Location | Bottom |
| Pressure Range [Max] | 2000 psi, 125 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330155547 |
| Thread Size | 1/4 NPT |
| Connector Location | Bottom |
| Pressure Range [Max] | 2000 psi, 125 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330155547 |