- Gauge
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 300 psi, 20 bar |
| Thread Size | 1/4 NPT |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330155578 |
| Diameter | 2.8 in, 71 mm |
| Pressure Range [Max] | 300 psi, 20 bar |
| Thread Size | 1/4 NPT |
| Connector Location | Center Back |
| Weight | 0.1 LB |
| EAN or UPC | 742330155578 |