- Gauge
| Connector Location | Bottom |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330155608 |
| Connector Location | Bottom |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330155608 |