- Gauge
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.65 LB |
| EAN or UPC | 742330155615 |
| Connector Location | Center Back |
| Thread Size | 1/4 NPT |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.65 LB |
| EAN or UPC | 742330155615 |