Skip to content Skip to navigation menu


P562721

Gauge

Item #100181319
each
    Shipment Options

Product details

  • Gauge

Specifications

Thread Size 1/4 NPT
Diameter 2.8 in, 71 mm
Weight 0.25 LB
EAN or UPC 742330155622
Close Compare List Open Compare List Toggle

Product Comparison