- Gauge
| Diameter | 2.8 in, 71 mm |
| Connector Location | Bottom |
| Pressure Range [Max] | 5000 psi, 350 bar |
| Thread Size | 1/4 NPT |
| Weight | 0.5 LB |
| EAN or UPC | 742330155660 |
| Diameter | 2.8 in, 71 mm |
| Connector Location | Bottom |
| Pressure Range [Max] | 5000 psi, 350 bar |
| Thread Size | 1/4 NPT |
| Weight | 0.5 LB |
| EAN or UPC | 742330155660 |