- Gauge
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 6000 psi, 400 bar |
| Connector Location | Bottom |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330155707 |
| Thread Size | 1/4 NPT |
| Pressure Range [Max] | 6000 psi, 400 bar |
| Connector Location | Bottom |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330155707 |