- Gauge
| Thread Size | 7/16-20 UN |
| Connector Location | Bottom |
| Pressure Range [Max] | 2000 psi, 125 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330155776 |
| Thread Size | 7/16-20 UN |
| Connector Location | Bottom |
| Pressure Range [Max] | 2000 psi, 125 bar |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330155776 |