- Flange
| Pipe Diameter | 1.26 in, 32 mm |
| Height | 2.56 in, 65 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.35 LB |
| EAN or UPC | 742330155837 |
| Pipe Diameter | 1.26 in, 32 mm |
| Height | 2.56 in, 65 mm |
| Width | 0.87 in, 22 mm |
| Weight | 0.35 LB |
| EAN or UPC | 742330155837 |