Product details
- Flange
Specifications
Width | 2.05 in, 52 mm |
Height | 5.24 in, 133 mm |
Pipe Diameter | 2.68 in, 68 mm |
Weight | 6.7 LB |
EAN or UPC | 742330155950 |
Have an account? Sign in
Width | 2.05 in, 52 mm |
Height | 5.24 in, 133 mm |
Pipe Diameter | 2.68 in, 68 mm |
Weight | 6.7 LB |
EAN or UPC | 742330155950 |