- Flange
| Width | 3.07 in, 78 mm |
| Height | 3.35 in, 85 mm |
| Pipe Diameter | 1.5 in, 38 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330174487 |
| Width | 3.07 in, 78 mm |
| Height | 3.35 in, 85 mm |
| Pipe Diameter | 1.5 in, 38 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330174487 |