Product details
- Flange
Specifications
Height | 4.09 in, 104 mm |
Width | 4.09 in, 104 mm |
Pipe Diameter | 2.52 in, 64 mm |
Weight | 0.083 LB |
EAN or UPC | 742330156582 |
Have an account? Sign in
Height | 4.09 in, 104 mm |
Width | 4.09 in, 104 mm |
Pipe Diameter | 2.52 in, 64 mm |
Weight | 0.083 LB |
EAN or UPC | 742330156582 |