- Flange
| Pipe Diameter | 0.75 in, 19 mm |
| Width | 2.05 in, 52 mm |
| Height | 2.56 in, 65 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330156612 |
| Pipe Diameter | 0.75 in, 19 mm |
| Width | 2.05 in, 52 mm |
| Height | 2.56 in, 65 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330156612 |