- Flange
| Pipe Diameter | 2.01 in, 51 mm |
| Height | 4.02 in, 102 mm |
| Width | 3.82 in, 97 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330156650 |
| Pipe Diameter | 2.01 in, 51 mm |
| Height | 4.02 in, 102 mm |
| Width | 3.82 in, 97 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330156650 |