- Test Point
description
- Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure.
features
- Connects to machinery
- Industrial standard M16 x 2 male test point thread
- Metal cap secured with chain
| Series | 1215 Series |
| Hex Size | 0.55 in |
| Body Material | Plated Steel |
| Thread Size | 1/4 NPT |
| Overall Height | 1.73 in |
| Temperature Range [Max] | 248 °C |
| Temperature Range [Min] | -22 °C |
| Thread Type | NPTF |
| Working Pressure [Max] | 9,000 psi |
| Cap Material | Metal |
| Seal Material | Buna-N |
| Installed Height | 29 mm |
| LHA Part No. | TPM-1215-04N |
| Length | 1.73 in, 44 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330157244 |

