- Test Point
description
- Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure.
features
- Connects to machinery
- Industrial standard M16 x 2 male test point thread
- Metal cap secured with chain
| Thread Type | SAE |
| Hex Size | 3/4 in |
| Seal Material | Buna-N |
| Installed Height | 31 mm |
| Cap Material | Plastic |
| Overall Height | 1.61 in |
| Thread Size | 9/16-18 UN |
| Temperature Range [Max] | 212 °C |
| Temperature Range [Min] | -22 °C |
| Series | 1215 Series |
| Body Material | Plated Steel |
| LHA Part No. | TPP-1215-06S |
| Working Pressure [Max] | 9,000 psi |
| Length | 1.61 in, 41 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330157381 |

