- Test Point
description
- Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure.
features
- Connects to machinery
- Industrial standard M16 x 2 male test point thread
- Metal cap secured with chain
| Cap Material | Plated Steel |
| LHA Part No. | TPM-1620-04N |
| Overall Height | 1.970 in |
| Thread Size | 1/4 NPT |
| Series | 1620 Series |
| Body Material | Plated Steel |
| Temperature Range [Min] | -22 °C |
| Working Pressure [Max] | 9,000 psi |
| Thread Type | NPTF |
| Seal Material | Buna-N |
| Hex Size | 0.67 in |
| Installed Height | 33 mm |
| Temperature Range [Max] | 248 °C |
| Length | 1.97 in, 50 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330157510 |

