- Test Point
- 1/4 NPTF Thread
- 9,000 psi
- Metal Cap
- Viton Seals
description
- Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure.
features
- Connects to machinery
- Industrial standard M16 x 2 male test point thread
- Metal cap secured with chain
| Thread Type | NPTF |
| Thread Size | 1/4 |
| Hex Size | 17 mm |
| LHA Part No. | TPM-1620-04N-CV |
| Cap Material | Stainless Steel |
| Temperature Range [Max] | 248 °C |
| Series | 1620 Series |
| Working Pressure [Max] | 9,000 psi |
| Installed Height | 33 mm |
| Seal Material | Viton |
| Temperature Range [Min] | -22 °C |
| Body Material | Stainless Steel |
| Overall Height | 49.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330157527 |

