- Test Point
description
- Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure.
features
- Connects to machinery
- Industrial standard M16 x 2 male test point thread
- Metal cap secured with chain
| Working Pressure [Max] | 9,000 psi |
| LHA Part No. | TPM-1620-06S |
| Overall Height | 1.81 in |
| Body Material | Plated Steel |
| Temperature Range [Max] | 248 °C |
| Thread Type | SAE |
| Series | 1620 Series |
| Seal Material | Buna-N |
| Hex Size | 3/4 in |
| Thread Size | 9/16-18 UN |
| Installed Height | 36 mm |
| Cap Material | Metal |
| Temperature Range [Min] | -22 °C |
| Length | 1.81 in, 46 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330157633 |

