- Hose
description
- The 5 mm flexible tubing features a Polyamide II core with polyester braid reinforcement and Polyamide II cover. Hose ends are M16 x 2 straight female with plastic dust caps. Use a test point adapter to connect with 1/4" NPT threads.
applications
- Oil sampling hose
- Instrumentation plumbing
- Pressure gauge extension
- Connecting differential pressure gauges to a bulkhead
features
- Industrial standard M16 x 2 test point thread
- Connects to instrument or sampling device
| Series | 1620 Series |
| Pressure [Max] | 9,000 psi |
| LHA Part No. | H-1620-B-0101-024 |
| Hose Length | 24 in |
| Overall Length | 24.02 in, 610 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330157817 |

