Skip to content Skip to navigation menu
Hose

P563254

Hose
Item #100181086
  • Hose
Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose

description

  • The 5 mm flexible tubing features a Polyamide II core with polyester braid reinforcement and Polyamide II cover. Hose ends are M16 x 2 straight female with plastic dust caps. Use a test point adapter to connect with 1/4" NPT threads.

applications

  • Oil sampling hose
  • Instrumentation plumbing
  • Pressure gauge extension
  • Connecting differential pressure gauges to a bulkhead

features

  • Connects to instrument or sampling device
  • Industrial standard M16 x 2 test point thread
Pressure [Max] 9,000 psi
LHA Part No. H-1620-B-0101-036
Series 1620 Series
Hose Length 36 in
Overall Length 35.98 in, 914 mm
Weight 0.2 LB
EAN or UPC 742330157831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison